Flowt 40202-2-OS Multi Purpose Life Vest, Red, Oversize Adult
Write a Review
|
Questions & Answers (0)
Product Description
USCG approved Type III life jacket for water safety. Soft and durable shell. Long lasting, lightweight foam for comfort and mobility. Adjustable belts to keep vest from riding up or shifting
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 21 in |
| Height | 2-1/2 in |
| Weight | 1 lbs |
| Size | Oversize Adult |
| Buoyancy | 15.5 lbs. |
Product Details
| Type | Life Vest |
| Color | Red |
| Capacity | 1 Person |
| Closure Type | USCG Approved Buckle |
| Material | 150 Denier Polyester |
| Description | Multi Purpose Life Vest |
| Package Quantity | 1 |
| Manufacturers Part Number | 40202-2-OS |
| Grade | Recreational |
| Brand | Flowt |
Compliance & Certifications
| Certifications | USCG Approved Type III |