Flowt 40501-2-2X/3X Comfort Flex Life Vest, Neoprene, Blue, 2X/3X
|
Questions & Answers (0)
Product Description
USCG approved Type III neoprene life jacket for all watersports. 1.5 mm thick premium outer layer with stretchable mesh inner. Flexible back construction for maximum comfort and mobility. 2 body belts with 1 1/2" adjustable belts.
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 17 in |
| Height | 2 in |
| Weight | 2 lbs |
| Size | 20" - 30" Liferings |
| Buoyancy | 15.5 lbs. |
Product Details
| Type | Life Vest |
| Color | Blue |
| Capacity | 1 Person |
| Closure Type | USCG Approved Buckle |
| Material | 150 Denier Polyester |
| Description | All Purpose Life Vest |
| Package Quantity | 1 |
| Manufacturers Part Number | 40501-2-2X/3X |
| Grade | Recreational |
| Brand | Flowt |
Compliance & Certifications
| Certifications | USCG Approved Type III |