ALC 40211 Quick Disconnect Coupling Complete, Steel
Write a Review
|
Questions & Answers (0)
Product Description
Complete quick disconnect assembly for ALC pressure blasters; Everything you need to connect the pressure hose to the tank plumbing
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 4 in |
| Weight | 2 lbs |
Product Details
| Type | Part |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 40211 |
| Brand | ALC |