Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flowt

Model # :WBB2255133

MPN #: 40626-S/M

Flowt 40626-S/M Fishing Vest, Mesh, Tan, Small/Medium

Product Description
A comfortable angling vest that provides fit and function. Mesh shoulders and back allow maximum air flow to keep you cool and comfortable. Adjustable belts provide a secure fit and to keep vest from riding up or shifting. Large armholes allow unlimited freedom of movement.

Features
  • The perfect vest for the fisherman looking for style, comfort and value. Reflective tape for safety during dawn and dusk fishing hours.
  • D-Ring attachment for small accessories and kill switch
  • Dual belts and dual pockets
  • Chest Size: 32-40"
PRICE
$53.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
SizeL

Product Details

TypeRecreational
ColorTan
StyleFishing
Capacity1 Person
Closure TypeUSCG Approved Buckle
MaterialNylon, Mesh, Foam
DescriptionFishing Vest
Package Quantity1
Manufacturers Part Number40626-S/M
GradeRecreational
BrandFlowt

Compliance & Certifications

CertificationsUSCG/Type III