Flowt 40903-2X Dog Life Vest, Yellow, 2X-Large
Write a Review
|
Questions & Answers (0)
Product Description
Pet Vests - 2X: 80+ lbs.; Neck Size 18"-24"; Chest Size 30"-42"; Waist Size 26"-36"
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-3/10 in |
| Width | 26-3/4 in |
| Height | 1-1/8 in |
| Weight | 1 lbs |
| Size | 2XL |
Product Details
| Type | Dog Life Vest |
| Color | Yellow |
| Closure Type | Buckle |
| Material | Polyester |
| Description | Dog Life Vest |
| Package Quantity | 1 |
| Manufacturers Part Number | 40903-2X |
| Grade | Recreational |
| Brand | Flowt |