Datrex 6" SnapLight Light Sticks, White - ER0051M-WH
Write a Review
|
Questions & Answers (0)
Product Description
Datrex 6" SnapLight Light Sticks, White 1/Case - ER0051M-WH
In an emergency situation, every second counts. Flashlights can limit your ability to see and can not always be relied upon. The dependable 6" SnapLight is easy to use, easy to identify and dispose of when in emergency situations. 6" SnapLights can be color coded to your own safety rules and procedures. Providing 360° of light, the 6" SnapLight is recommended for personal use. Perfect for survival, first aid, and evacuation kits as they produce no heat, spark, or flame. Individually foil-wrapped for light/moisture protection. Made in the USA using safe photo luminescent materials.
In an emergency situation, every second counts. Flashlights can limit your ability to see and can not always be relied upon. The dependable 6" SnapLight is easy to use, easy to identify and dispose of when in emergency situations. 6" SnapLights can be color coded to your own safety rules and procedures. Providing 360° of light, the 6" SnapLight is recommended for personal use. Perfect for survival, first aid, and evacuation kits as they produce no heat, spark, or flame. Individually foil-wrapped for light/moisture protection. Made in the USA using safe photo luminescent materials.
PRICE
$3.44
5
5
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 29 in |
| Height | 10 in |
| Weight | 29 lbs |
Product Details
| Type | Manual Operation |
| Color | White |
| Shelf/Service Life | 1 Time Use |
| Mounting Location | Lifejacket |
| Capacity | 12 Hours |
| Material | Plastic |
| Description | SnapLight Light Stick |
| Package Quantity | 1 |
| Manufacturers Part Number | ER0051M-WH |
| Brand | Datrex |