Brady® Danger Confined Space Enter By Permit Only Sign, Aluminum, 14"W x 10"H
Write a Review
|
Questions & Answers (0)
Product Description
Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments. Non-Reflective Aluminum (B-555) is ideal for indoor and outdoor usage. Printed with durable inks and clear-coat protection for fade resistance. Withstands wind, rain, sunlight and high temperatures. Sign: Aluminum, Black/Red on White, 10 in H x 14 in W, DANGER: CONFINED SPACE ENTER BY PERMIT ONLY.
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 9/10 in |
Product Details
| Material Property | Rigid |
| Sign Shape | Rectangle |
| Sign Legend | Confined Space Enter By Permit Only |
| Type | Confined Space Signs |
| Color | Multi-colored |
| Illumination | Not Illuminated |
| Material | Aluminum |
| Package Quantity | 1 |
| Legend Heading | Danger |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Laminated | Not Laminated |
| Manufacturers Part Number | 40989 |
| Indoor/Outdoor | Outdoor |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 230 °F °F |
| Brand | Brady |
Compliance & Certifications
| OSHA or ANSI | OSHA |