Brady® Danger Confined Space Enter By Permit Only Sign, Polystyrene, 14"W x 10"H
Write a Review
|
Questions & Answers (0)
Product Description
B-401 plastic signs from Brady® are ideal for use in light duty industrial, utility, commercial and institutional environments. High impact polystyrene with protected graphics. Recommended for both indoor and outdoor use. Good abrasion and chemical resistance. Sign: Plastic, Black/Red on White, 10 in H x 14 in W, DANGER: CONFINED SPACE ENTER BY PERMIT ONLY.
PRICE
$17.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1 in |
Product Details
| Material Property | Rigid |
| Sign Shape | Rectangle |
| Sign Legend | Confined Space Enter By Permit Only |
| Type | Confined Space Signs |
| Color | Multi-colored |
| Illumination | Not Illuminated |
| Material | Plastic |
| Package Quantity | 1 |
| Legend Heading | Danger |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Laminated | Not Laminated |
| Manufacturers Part Number | 22425 |
| Indoor/Outdoor | Outdoor |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 176 °F °F |
| Brand | Brady |
Compliance & Certifications
| OSHA or ANSI | OSHA |