- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Satco S4160 40a15/Cl/E12s 40w Incandescent W/ Candelabra Base Bulb - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Satco Incandescent Lamps
PRICE
$28.50 Sold in packages of 25 / $1.14 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.36 |
| Height | 1-7/8 |
| Base | Candelabra (E12) |
| Diameter | 1-7/8 in |
Product Details
| Bulb Color Family | Clear |
| Type | Incandescent |
| Average Life | 1000 hr |
| Color Temperature | 2700 K |
| Wattage | 40 W |
| Lamp Code | 40A15/CL/E12S |
| Voltage | 130 V |
| Package Quantity | 25 |
| Manufacturers Part Number | S4160 |
| Lumens | 430 |
| Shape | A25 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E12 |