- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Satco S3243 7 1/2ca5/Fy 7.5w Incandescent W/ Candelabra Base Bulb - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Satco Incandescent Lamps
PRICE
$36.00 Sold in packages of 50 / $0.72 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 |
| Height | 5/8 |
| Base | Candelabra (E12) |
| Diameter | 5/8 in |
Product Details
| Bulb Color Family | Yellow |
| Type | Incandescent |
| Average Life | 1500 hr |
| Color Temperature | 2700 K |
| Wattage | 7.5 W |
| Lamp Code | 7 1/2CA5/FY |
| Voltage | 120 V |
| Package Quantity | 50 |
| Manufacturers Part Number | S3243 |
| Lumens | 35 |
| Shape | CA5 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E12 |