Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB565891

MPN #: S4881

Satco S4881 40a15/Tf 40w Incandescent W/ Medium Base Bulb - Pkg Qty 25

Product Description
Satco Incandescent Lamps
  • Low Initial Cost
  • Low Fixture Cost
  • Simple Installation
  • Inexpensive to dim
  • All Weather Operation
  • High CRI
PRICE
$94.25  Sold in packages of 25 / $3.77 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2
Height1-7/8
BaseMedium (E26)
Diameter1-7/8 in

Product Details

Bulb Color FamilyWhite
TypeIncandescent
Average Life2500 hr
Color Temperature2700 K
Wattage40 W
Lamp Code40A15/TF
Voltage130 V
Package Quantity25
Manufacturers Part NumberS4881
Lumens280
ShapeA30
BrandSatco

Compliance & Certifications

ANSI BaseE26