Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB565515

MPN #: S3404

Satco S3404 40c11 40w Incandescent W/ Candelabra Base Bulb - Pkg Qty 25

Product Description
Satco Incandescent Lamps
  • Low Initial Cost
  • Low Fixture Cost
  • Simple Installation
  • Inexpensive to dim
  • All Weather Operation
  • High CRI
PRICE
$91.00  Sold in packages of 25 / $3.64 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4
Height1-3/8
BaseCandelabra (E12)
Diameter1-3/8 in

Product Details

Bulb Color FamilyWhite
TypeIncandescent
Average Life4000 hr
Color Temperature2200 K
Wattage40 W
Lamp Code40C11
Voltage120 V
Package Quantity25
Manufacturers Part NumberS3404
Lumens316
ShapeCA11
BrandSatco

Compliance & Certifications

ANSI BaseE12