40mm External Snap Ring - Standard Duty - Stamped - 15-7/17-7 Stainless Steel - DIN 471 - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
40mm External Snap Ring - Standard Duty - Stamped - 15-7 / 17-7 Stainless Steel - DIN 471 - USA
Popular series of retaining rings, incorporating a tapered design in axial installations.
Model is sold in Packs of 5, the minimum order is 6 packs, for a total of 30 pieces
Popular series of retaining rings, incorporating a tapered design in axial installations.
Model is sold in Packs of 5, the minimum order is 6 packs, for a total of 30 pieces
PRICE
$62.50 Sold in packages of 5 / $12.50 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 40mm |
Product Details
| Style | Stamped |
| Type | External Snap Ring |
| Country of Origin | Made In USA |
| Finish | 15-7 / 17-7 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 5 |
| Manufacturers Part Number | DSH-040-SS |
| Brand | Rotor Clip |
Compliance & Certifications
| Certifications | DIN 471 |