48mm External Snap Ring - Standard Duty - Stamped - Spring Steel - DIN 471 - USA - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
48mm External Snap Ring - Standard Duty - Stamped - Carbon Spring Steel - Phosphate - DIN 471 - USA
Popular series of retaining rings, incorporating a tapered design in axial installations.
Model is sold in Packs of 25, the minimum order is 7 packs, for a total of 175 pieces
Popular series of retaining rings, incorporating a tapered design in axial installations.
Model is sold in Packs of 25, the minimum order is 7 packs, for a total of 175 pieces
PRICE
$15.75 Sold in packages of 25 / $0.63 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 48mm |
Product Details
| Style | Stamped |
| Type | External Snap Ring |
| Country of Origin | Made In USA |
| Finish | Phosphate |
| Material | Carbon Spring Steel |
| Package Quantity | 25 |
| Manufacturers Part Number | DSH-048 |
| Brand | Rotor Clip |
Compliance & Certifications
| Certifications | DIN 471 |