Features
- Extremely tamper-resistant
- FiberReady 2" [51mm] fittings
- Available prewired
- New transition fitting options
- High capacity device box options
- Corner drop feed
Weights & Dimensions
| Length | 12-5/16 in |
| Size | 2 X 4 in |
Product Details
| Description | Tee Fitting |
| Color | White |
| Manufacturers Part Number | 40N2F15WH |
| Brand | Wiremold |
| Voltage Rating | 600 V |