Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB564312

MPN #: S4641

Satco S4641 40t4/G9/Cl 40w Halogen W/ Double Loop Base Bulb - Pkg Qty 48

Product Description
40T4/G9/CL 40W Halogen w/ Double Loop Base

Satco Halogen Lamps
  • Whiter light than incandescent
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More Efficient than Incandescent
PRICE
$360.00  Sold in packages of 48 / $7.50 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

BaseG9

Product Details

Lamp Code40T4/G9/CL
Average Life2000 hr
Wattage40 W
Voltage120 V
Package Quantity48
Manufacturers Part NumberS4641
Lumens500
ShapeT4
BrandSatco