- Whiter light than incandescent
- Excellent lumen maintenance
- Longer life than incandescent
- More Efficient than Incandescent
Satco S3105 500t3q/Cl 500w Halogen W/ Double Ended Base, 120v Bulb - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Satco Halogen Lamps
PRICE
$29.04 Sold in packages of 12 / $2.42 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | Recessed Single Contact (R7s) |
Product Details
| Average Life | 2000 hr |
| Phillips Lamp Code | 500T3Q/CL120V 12PK |
| Lamp Code | 500T3Q/CL |
| Wattage | 500 W |
| Voltage | 120 V |
| Package Quantity | 12 |
| Manufacturers Part Number | S3105 |
| Lumens | 9500 |
| Shape | T3 |
| Brand | Satco |
Compliance & Certifications
| ANSI Code | R7S |
| GE Lamp Code | Q500T3/CL |