Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2205473

Global Industrial™ Long Cardboard Corrugated Boxes, 40"L x 10"W x 10"H, Kraft - Pkg Qty 15

Product Description
Wide openings along the length make these cartons easy to pack.

Features:
  • Great for long and narrow items, such as wine bottles, umbrellas and carpet rolls.
  • Boxes are manufactured from 200#/ECT-32 corrugated kraft
  • Sold and shipped flat in bundle quantities of 15
  • The dimensions provided are the inside dimensions of the product
  • Wide openings along the length make these cartons easy to pack.
  • Long side opening.


For help selecting the right box, click the BROCHURE tab below.
PRICE
$90.00  Sold in packages of 15 / $6.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
90.00
Buy 2 pkgs
87.00Save $3.00 (3%)
Buy 3+ pkgs
82.50Save $7.50 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length40 in
Inside Width10 in
Inside Height10 in
Weight Capacity65 lbs

Product Details

TypeLong Boxes
Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity15
Manufacturers Part NumberB2205473
BrandGlobal Industrial