Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB69359

Global Industrial™ HD Double Wall Cardboard Corrugated Boxes, 41"L x 28-3/4"W x 25-1/2"H Kraft - Pkg Qty 5

Product Description
Heavy-Duty Double Wall Cardboard Corrugated Boxes 41" x 28-3/4" x 25-1/2" 350#/ECT-51 - 5 Pack

Use these "E" cartons to consolidate multiple piece shipments.

  • Protects bulky, hard to pack, irregularly shaped items
  • Manufactured from 350# DW/ECT-51 kraft corrugated
  • Sold and shipped in flat bundle quantities of 5
  • Pallet not included
  • E Container.
  • For help selecting the right box, click the BROCHURE tab below.


PRICE
$204.75  Sold in packages of 5 / $40.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
204.75
Buy 3 pkgs - 4 pkgs
199.75Save $5.00 (2%)
Buy 5+ pkgs
194.75Save $10.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41 in
Width28-3/4 in
Height25-1/2 in
Inside Length41 in
Inside Width28-3/4 in
Inside Height25-1/2 in
Weight Capacity101 - 120 lbs

Product Details

Box StyleFull Overlap
ColorKraft
Strength350# / ECT-51
RecyclableYes
MaterialCorrugate
Wall TypeDouble
Package Quantity5
Manufacturers Part NumberB69359
BrandGlobal Industrial