Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NoTrax

Model # :WBB3173151

MPN #: 410R0324BL

NoTrax® 410 Airug® Anti Fatigue Mat, 3/8" Thick, 2'W x 60'L, Black

Product Description
Airug® Anti fatigue foam mat has an embossed ribbed top surface that runs down the mat, consisting of millions of air bubbles that enhances the mats slip resistance while providing increased basic worker fatigue relief. Airug® is intended for applications where basic anti-fatigue relief is required at a low cost.

Features:
  • Ribs run down length of the mat for added traction
  • Basic anti-fatigue protection provided
  • Closed cell PVC foam relieves leg and back discomfort
  • Provides an insulated barrier to cold floors
  • Beveled edges on all 4 sides


PRICE
$365.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
365.95
Buy 6 units - 10 units
349.95Save $16.00 (4%)
Buy 11+ units
347.16Save $18.79 (5%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 ft
Width2 ft
Weight63.6 lbs
Thickness3/8 in

Product Details

TypeRoll
Wet/Damp/Dry RatingDry: 0.80
ColorBlack
Surface MaterialClosed Cell Polyvinylchloride
Series410 Airug
Border Color FamilyBlack
ESDNo
Backing MaterialClosed Cell Polyvinylchloride
PatternRibbed
ModularNo
EdgeBeveled
AntimicrobialNo
DescriptionAnti Fatigue Mat
Manufacturers Part Number410R0324BL
Slip ResistantYes
BrandNoTrax

Warranty

Warranty1

Compliance & Certifications

Environmental ConditionsManufacturing Plants, Assembly Lines, Picking, Packing, Logistics Warehouses