Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plasticade Products

Model # :WBB2350281

MPN #: 4100-BK-PARK9

Plasticade 4100-BK-PARK9 Compact VALET Sign For Parking Lots, Black

Product Description
Features:
  • Valet With On Two Sides.
  • Oversized Handle With Comfort Grip - Can Be Picked Up Easily, Even With Light Attached
  • Thick Flange Holds Onto Base
  • Eliminates Splitting And Cracking
  • Recessed Panel Protects Sign - 36"H X 8"W
  • Flashing Light Mounting Receptacle
  • Solid Recycled Rubber Base In 9, 20, Or 30 Lbs., Sold Separately
  • Meets MUTCD


PRICE
$54.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
54.95
Buy 11 units - 25 units
52.95Save $2.00 (4%)
Buy 26+ units
50.95Save $4.00 (7%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width9 in
Height44-1/2 in
Weight4 lbs
ReflectiveYes
Storage Size Width44-1/2 in
Storage Size Length14-3/4 in
Reflective Stripe Height36 in
Panel Width36 in

Product Details

SheetingEngineer Grade
TypeVertical Panel Channelizer
FillableNo
ColorBlack
FoldableNo
MaterialPolyethylene
Stripe Color FamilyWhite/Black
Package Quantity1
Manufacturers Part Number4100-BK-PARK9
Accepts Barricade LightYes
Grabber TopYes
Barricade Frame MaterialPlastic
BrandPlasticade Products

Warranty

Warranty30 days