DOGIPOT® Paw Print Reflective Pet Sign, On Leash, Aluminium, 11-1/2" x 18", Black
Write a Review
|
Questions & Answers (0)
Product Description
Aluminium, DOGIPOT® paw print reflective pet sign, 11-1/2" x 18", black on white, "Pet Waste transmits..."ON LEASH". DOGIPOT® pet signs serve as important reminders to pick up after dogs and educate dog owners on the harm dog pollution may cause to the environment, humans and other pets.
PRICE
$33.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Height | 18 in |
Product Details
| Type | Dog Park Sign |
| Material | Aluminium |
| Description | Reflective Pet Sign |
| Color | Black |
| Manufacturers Part Number | 1203PP-BLACK |
| Brand | Dogipot |