80/20 4107 10 S 2 Hole Straight Flat Plate, 2" L
Write a Review
|
Questions & Answers (0)
Product Description
80/20 4107 2 Hole Joining Strip
2 Hole Joining Strip.
2 Hole Joining Strip.
PRICE
$7.10
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 2-7/8 in |
Product Details
| Type | Flat Plate |
| Finish Type | Anodize |
| Number of Holes | 2 |
| Material | Aluminum |
| Description | Joining Strip |
| Series | 10 Series |
| Manufacturers Part Number | 4107 |
| Brand | 80/20 Inc |