Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2245239

MPN #: 410KAS12RED

Master Lock® Thermoplastic Zenex™ 410KAS12RED Safety Padlock, Red, 12/Set

Product Description
The Master Lock Thermoplastic Safety Padlock, Keyed Alike – multiple locks open with the same key – features a 1-1/2in (38mm) wide plastic red body and a 1-1/2in (38mm) tall, 1/4in (6mm) diameter metal shackle. Designed exclusively for Lockout/Tagout applications, the durable, lightweight, non-conductive lock body is easy to carry and padlock features high security, reserved-for-safety cylinder with key retaining, to ensure padlock is not left unlocked.

Features:

  • 1-1/2in (38mm) wide, 1-3/4in (44mm) tall Thermoplastic red body, shackle with 1-1/2in (38mm) clearance
  • Designed exclusively for lockout tagout applications
  • Durable, lightweight, non-conductive Thermoplastic lock body
  • Customize on-site with permanent, write-on labels
  • Compliance with "One Employee, One Lock, One Key" directive directive
  • High security, reserved-for-safety cylinder
  • Key retaining - ensures that padlock is not left unlocked
  • Keyed alike 6-pin tumbler cylinder


PRICE
$255.72

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Height1-3/4 in
Weight4 lbs
Shackle Diameter1/4 in
Shackle Inside Height1-1/2 in

Product Details

TypeKeyed Alike Set
Body MaterialZenex™ Thermoplastic
ColorRed
Series410
Shackle MaterialMetal
DescriptionZenex™ Safety Padlock
Package Quantity12
Combination/KeyingKeyed Alike, 6-Pin
Manufacturers Part Number410KAS12RED
BrandMaster Lock