Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Master Lock

Model # :WB443244RD

MPN #: 410RED

Master Lock® Safety 410 Series Zenex™ Thermoplastic Padlock, Red, 410RED

Product Description
The Master Lock® No. 410RED Zenex™ Thermoplastic Safety Padlock features a 1-1/2" (38mm) wide plastic red body and a 1-1/2" (38mm) tall, 1/4" (6mm) diameter metal shackle. Designed exclusively for Lockout/Tagout applications, the durable, lightweight, non-conductive lock body is easy to carry and padlock features high security, reserved-for-safety cylinder with key retraining, to ensure padlock is not left unlocked. Keyed different. Compliant with "One Employee, One Lock, One Key" directive.

PRICE
$20.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Height1-3/4 in
Shackle Inside Height1-1/2 in
Shackle Diameter1/4 in

Product Details

TypeKeyed Different
Body MaterialZenex™ Thermoplastic
Package Quantity1
DescriptionZenex™ Safety Single Padlock
ColorRed
Series410
Manufacturers Part Number410RED
BrandMaster Lock