ALC 41100 40 Grit Coal Slag - 50 lbs.
Write a Review
|
Questions & Answers (0)
Product Description
50lbs; 40 grit; .025" approximate size; 6.0-7.0 MOHs; Coal Slag abrasive is a fast cutting, economical abrasive used to remove heavy rust scale or paint from steel and other hard materials; This abrasive is typically used in a pressure blaster or siphon blaster where the abrasive is not being recycled; Coal slag is moisture resistant and does not pack which reduces clogging; This abrasive has sharp angular edges and provides a high degree of etch for surface preparation and coating adhesion
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Height | 12 in |
| Weight | 50 lbs |
Product Details
| Type | Media |
| Material | Coal Slag |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 41100 |
| Grit | 40 |
| Brand | ALC |