Cyclone 5011 170-325 Grit Glass Beads
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 50 lbs |
Product Details
| Type | Extra Fine |
| Material | Glass |
| Package Quantity | 1 |
| Description | Blasting Abrasive |
| Color | Green |
| Manufacturers Part Number | 5011 |
| Grit | 170-325 |
| Brand | Cyclone Manufacturing |
Related Products
25lbs Extra-Fine, 40 grit, .025"; 6.0 - 7.0 MOHS; Fast cutting, economical abrasive used to remove heavy rust scale or paint from steel and other hard materials; Typically used in a pressure blaster or siphon blaster where the abrasive is not being recycled.; Moisture resistant and does not pack which reduces clogging; Has sharp angular edges and provides a high degree of etch for surface preparation and coating adhesion; NOTE: the size of the blaster nozzle should be three to four times larger than the grit size of the abrasive being used, the larger the nozzle size, the more CFM of air ...
A clam shell design allows for easy loading and unloading. An excellent choice for the mid-size flip top machine. The 42x24 Super flip top blast cabinet also includes a backrest assembly, 100 CFM dust collector, fluorescent lighting, 25 CFM foot pedal operated blast gun, and hopper door for easy media changes. The 101696R-A is Top & Side Loading and is welded with 11/14 gauge steel. Working Dimensions are 42 W x 24D x 23H and Overall dimensions are 46 W x 54 D x 65 H.
Allsource 42000 Front Open High Pressure Blast Cabinet, Steel The Allsource 42000 Pressure Blast Cabinet is perfect for a wide variety of surface preparation jobs, such as removing paint, scale, rust and oxidation. This cabinet features a pressure pot system with automatic refill for faster strip rates due to the pressure pot design. Constructed of heavy duty 14 gauge steel with a durable powder coated finish to keep your unit looking good for years to come. Features heavy duty blast gloves, an oversized front door, lighted control panel with oversized switches, two side mounted 90 CFM ...
A state-of-art pressure pot dry blast system designed for the high volume shop seeking excellent control for blasting applications. Featuring a side mounted pressure pot for easy operation, holds up to 110 pounds of blast media for long uninterrupted blasting. Wide front and side doors allow for quick and easy placement and removal of objects. A convenient pressure control gauge and foot operated 25 CFM tungsten carbide blast nozzle reduce fatigue for the operator. Includes 100 CFM dust collector. The 101694D-A is Top & Side Loading and is welded with 11/14 gauge steel. Working Dimensions ...
Light weight suit helps reduce fatigue & overheating; Durable nylon on front & breathable cotton on back helps to keep the operator cool; Excellent choice for short term or intermittent blasting jobs; Also great for non-blasting persons working near the blast area; Easily handles painting & other messy projects; Hook & loop closures and elastic waste band for sizing and comfort; Hook and loop flap closure covers heavy duty zipper; Large collar helps protect the neck area; Washing instructions: Hand wash with mild detergent, Drip Dry