Utensil Organizers
Brand
Length
Width
Material
Type
Height
Color
Price
Related Products
Fresh Mix Dispenser FMD-3 BLK - SET00.0197 Variable speed motors allow control of product consistency in mixing chamber (.75 to 6.6 grams of powder per second). Lighted front graphics for merchandising are easy to exchange: cappuccino or soup. Attractive high-impact resin door is dent and scratch resistant. Black finish or stainless with black door. Large easy-to-fill translucent hoppers hold 4 lbs. (1.81 kg) of product each, ensuring quick and timely refilling. High speed heavy-duty whipper for complete product mixing. Improved automatic rinsing of whipper reduces run-on after beverage ...
This Countertop Combination Dispenser features interchangeable baffle cup dispensers and includes built-in storage for lids and straws. Dispenses a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3" - 4-1/2". Divided straw compartment accommodates standard and jumbo length straws. Dispensers feature matching matte black ring bezels and a quick-release mounting bracket. 13"W x 23"D x 16-1/4"H overall.
The Tork Xpressnap Fit® Tabletop Napkin Dispenser in Signature Design is our most compact dispenser napkin system yet, designed to reduce refill time and free up space in crowded restaurants. Fewer refills and less cleaning means more time for you to focus on your guests and your business. Refill your dispensers half as often. Cuts unused napkins thrown away by more than 50%. Durable and easy-to-clean dispensers reduce time for maintenance and protect napkins from dirt and spills. Compact design provides more table space for your guests and creates more room in your storage areas. ...
The Tork Xpressnap Fit® Tabletop Napkin Dispenser in Signature Design is our most compact dispenser napkin system yet, designed to reduce refill time and free up space in crowded restaurants. Fewer refills and less cleaning means more time for you to focus on your guests and your business. Refill your dispensers half as often. Cuts unused napkins thrown away by more than 50%. Durable and easy-to-clean dispensers reduce time for maintenance and protect napkins from dirt and spills. Compact design provides more table space for your guests and creates more room in your storage areas. ...
Cup/Lid Organizer, five sections, black Made of polystyrene for long lasting durability. Ideal for use at self-service beverage areas in cafeterias, snack bars and more. Provides ample storage space for beverage supplies while taking up minimal counter space. Accommodates 6 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging from 2-5/8" - 4-3/4". Color is Black. Cup/Lid size is 6 to 44 oz. . Measures 5¼" W x 24½" D x 23" H . 1 Year Limited Manufacturer's Warranty.