Cal-Mil 2053 Classic Three Tier Condiment Display 5-1/8"W x 6-5/8"W x 16"H
Write a Review
|
Questions & Answers (0)
Product Description
Looking for a more unique way to save space and show off your condiments? The Classic Three Tier Condiment Display does just that. The clear acrylic edge allows your customers to easily see what condiments lay in each divider. Available as single wide or double wide if more room is needed.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/8 in |
| Depth | 6-5/8 in |
| Height | 16 in |
Product Details
| Material | Acrylic |
| Number of Compartments | 3 |
| Description | Classic 3 Tier Condiment Display |
| Color | Black |
| Manufacturers Part Number | 2053 |
| Brand | Cal-Mil |