Features:
- Permanently lubricated bronze bushings act as high strength pivot points
- Right and Left hand versions are available,providing a full 90° of axial motion
Weights & Dimensions
| Length | 3 |
| Width | 3 in |
| Height | 3/16 in |
Product Details
| Type | Pivot Bracket |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Bracket |
| Series | 10 Series |
| Manufacturers Part Number | 4133 |
| Brand | 80/20 Inc |