Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246717

MPN #: 20005

80/20® 10, 15, 20, 25, 30, 40 & 45 Series Foldable Tower Light Bracket

Product Description
Features:
  • Compatible with Tower Lights (PN 21003 & PN 21004), each sold separately
  • Features upright and 90 degree folding states


PRICE
$32.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6

Product Details

Series10, 15, 20, 25, 30, 40, 45
Manufacturers Part Number20005
TypeTower Light Bracket
Finish TypeAnodize
Brand80/20 Inc