80/20 4135 7 Hole Cross Flat Plate
Write a Review
|
Questions & Answers (0)
Product Description
80/20 4135 7 Hole Cross Joining Plate
7 Hole Cross Joining Plate.
7 Hole Cross Joining Plate.
PRICE
$19.75
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Width | 3 in |
| Height | 3/16 in |
Product Details
| Type | Cross Plate |
| Finish Type | Anodize |
| Number of Holes | 7 |
| Material | Aluminum |
| Description | Joining Plate |
| Series | 10 Series |
| Manufacturers Part Number | 4135 |
| Brand | 80/20 Inc |