Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3244879

MPN #: 4315

80/20® 15 Series 6 Hole 15 Degree Angle Joining Plate

Product Description
The 6 hole - 15 degree angled flat plate is an external fastening method that requires no machining services. This flat plate creates a 15 degree angle between profiles and its shape reinforces the strength of the connection. It is a durable option that is easy to assemble and can be reconfigured and reused. Tip: Use double slide-in economy T-nut to save time and money. Pre-load your hardware prior to connecting profiles to simplify your assembly.

PRICE
$13.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3

Product Details

Type6 Hole 15 Degree Angle Joining Plate
Finish TypeAnodize
MaterialAluminum
Series15
Manufacturers Part Number4315
Brand80/20 Inc