Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB0503700

MPN #: 414482

Jet 414482 VBS-2012 20 Vertical Bandsaw, 230/460V,3 -Phase

(1)
|
Questions & Answers (0)
PRICE
$11,766.00
Free Shipping Usually ships in 14 to 17 days
The line of JET Vertical Bandsaws offers machine and fabrication professionals all the power and precision in a package that meets their individual specifications. An exclusive gear box design permits variety of cutting applications. Features you've come to expect, backed by the industry-leading JET Two Year Warranty

Features:
  • Designed for multiple uses cutting both ferrous and non-ferrous metals
  • Variable speed drive combined with two-speed gear box provide a wide range of blade speed settings
  • Blade guard adjusts quickly by means of handwheel and lock
  • Multi-tilting ribbed work table
  • Blade welder, grinder and cutter
  • Workpiece guide
  • Worklamp
  • Chip blower
  • 1/4 x 14/18VT Bi-metal blade
  • Blade and tire cleaning brush


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.