All Source 4150064 Air Inlet Adapter, Steel
This airline adapter converts the 3/8" British Stander Pipe parallel (BSP) to a 3/8" NPT; For use with Allsource cabinets 41500 & 41800 for the air inlet hook-up
Allsource 4150064 Air Inlet Adapter, Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$20.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 13/16 in |
| Height | 13/16 in |
| Weight | 1 lbs |
Product Details
| Type | Adapter |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 4150064 |
| Brand | Allsource |