Lifetime Steel Post® Steel Hinge Latch Adapter Kit, LTP to AAG, 2"W x 7"H
Write a Review
|
Questions & Answers (0)
Product Description
Complete your Adjust-A-Gate installation with the Lifetime Steel Post® Gate Adapter Kit-built for strength, reliability, and rust resistance. Designed to work seamlessly with AG36 and AG60 models using our Lifetime Steel Posts®, this kit includes three universal brackets and six black self-tapping screws for secure hinge and latch setup. Powder-coated for durability and weather protection, it's an ideal solution for wood fence gates in demanding environments. Note: Not compatible with AG72 models.
PRICE
$16.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 |
| Height | 7 |
| Weight | 2 lbs |
Product Details
| Style | Welded Wire |
| Panel Material | Powder Coated Steel |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Brand | Lifetime Steel Post |