Hoffman Specialty® 415C Y-Strainer 405015, 2" Npt
Write a Review
|
Questions & Answers (0)
Product Description
415C Strainer 2 Inch Npt
Y Strainers are designed for steam, oil or water lines. Strainers should be installed ahead of temperature regulating and/or pressure reducing valves and steam traps to protect their moving parts from dirt, this is particularly important for new installations.
Y Strainers are designed for steam, oil or water lines. Strainers should be installed ahead of temperature regulating and/or pressure reducing valves and steam traps to protect their moving parts from dirt, this is particularly important for new installations.
PRICE
$335.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-5/16 in |
| Width | 6 in |
| Height | 5.97 in |
| Weight | 13.2 lbs |
| Size | 2 NPT in |
| NPT | 2 in |
Product Details
| Screen Material | 20 Mesh Type 304 SS |
| Material | Cast Iron |
| Package Quantity | 1 |
| Manufacturers Part Number | 405015 |
| Brand | Hoffman Specialty |