ALC 41908 Media Strainer, Fine Screen, .011, Steel
Write a Review
|
Questions & Answers (0)
Product Description
This strainer separates debris from any media, new or reused; Prevents clogged nozzles from pieces of paint, rust and other particles; Use with all blasters - siphon, pressure and cabinets; Great for reusing abrasives; Blaster not included
PRICE
$24.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/8 in |
| Width | 11-1/8 in |
| Height | 2-1/8 in |
| Weight | 0.3 lbs |
Product Details
| Type | Part |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 41908 |
| Brand | ALC |
Warranty
| Warranty | 1 Year Limited |