ALC 40287 Motor For Dust Collector 112CFM, Steel/Plastic
|
Questions & Answers (0)
Product Description
Replacement motor for all dust collectors; approximate 112CFM vacuum draw; 60hz line frequency; 21,000 to 26,000 RPM or 350hz to 433hz operating speed; 12.1 max amps; 110 volt; 1331 watts; Approximate 1.8 horsepower; 80 to 85 DBA noise level; 5 micron @ 95% efficiency filtration
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 5-1/2 in |
| Height | 6-1/2 in |
| Weight | 6 lbs |
Product Details
| Type | Part |
| Material | Steel/Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 40287 |
| Brand | ALC |
Warranty
| Warranty | 2 Years Limited |