Allsource 41911 6Mm Ceramic Nozzle Kit / 3 Nozzles & Orings
Write a Review
|
Questions & Answers (0)
Product Description
All Source 41911 6Mm Ceramic Nozzle Kit / 3 Nozzles & Orings
6mm Ceramic nozzle kit for Allsource models 41200, 41500 & 41800 siphon gun; Includes (3) 6mm ceramic nozzles & (3) nozzle o-rings
6mm Ceramic nozzle kit for Allsource models 41200, 41500 & 41800 siphon gun; Includes (3) 6mm ceramic nozzles & (3) nozzle o-rings
PRICE
$40.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16 in |
| Width | 2-1/2 in |
| Height | 13/16 in |
| Weight | 0.3 lbs |
Product Details
| Type | Nozzle Kit |
| CFM | 15-20 CFM |
| Material | Ceramic |
| Package Quantity | 1 |
| Manufacturers Part Number | 41911 |
| PSI | 80-110 psi |
| Brand | Allsource |