Allsource 40354 Nozzle Gaskets 3 Pack, Rubber
Write a Review
|
Questions & Answers (0)
Product Description
All Source 40354 Nozzle Gaskets 3 Pack, Ceramic
Nozzle gaskets; Pack of 3; Fits Allsource models 41001, 41002 & 41003
Nozzle gaskets; Pack of 3; Fits Allsource models 41001, 41002 & 41003
PRICE
$7.10
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 1/8 in |
| Weight | 0.1 lbs |
Product Details
| Type | Gasket |
| Material | Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 40354 |
| Brand | Allsource |