Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Keating

Model # :WBB2954910

MPN #: 004168

Allpoints 42-1087 Gas Flame Switch with 26" Capillary

Product Description
  • Flame Switch, Contains Mercury, Harper Wyman,
  • 26" Cap, Bulb 1/8" X 2-3/16", Normally Open Pilot Safety,
  • Metal Mounting Plate W/ 2 Ea Mt Holes Ctrs 1-5/8".
  • 2ea 1/4" Tab Terminals, N.O.& Com,
  • 2 Sheet Metal Mt Screws,
  • Includes Instructions
  • This Is The Old Style Keating Flame Switch.
  • For New Style Keating Flame Switch, Keating Supplies A
  • Conversion Kit. Model And Serial #S Required. Special Order
PRICE
$419.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number004168
TypeSwitch, Timer
ColorMulti-colored
BrandKeating