- Microlever Roller Switch, 20a/125/250v
- Long Lever, 1" Mt Ctrs
Allpoints 42-1145 Momentary On/Off Roller Lever Micro Switch - 20A-125/250/480V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$72.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 421145 |
| Amperage | 20 A |
| Type | Switch, Timer |
| Voltage | 125, 240, 480V V |
| Color | Black/Silver |
| Brand | AllPoints |