- Micro Switch, 20 Amp/125/240/480vac
- Button, No Lever
- 1" Mt Ctrs
- Globe Slicer 500
Allpoints 42-1143 Momentary On/Off Push Button Micro Switch - 20A-125/240/480V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$67.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 421143 |
| Amperage | 20 A |
| Type | Switch, Timer |
| Voltage | 125, 240, 480V V |
| Color | Black |
| Brand | AllPoints |