- Power Switch
- [ Lighted Rocker Switch] [ Fits Hole 1-5/8" X 3/4" ]
- [ On-Off-On ] [ Spdt (Ctr Off) ] ], 3/4hp - 125->250v
- 4 Tabs 1/4", 10a-250v,15a-125v, Red Lite
- 3 Tabs On One Side And Only 1 Middle Tab On The Other Side
- Of Switch.
- Dynamic Cooking Systems
Allpoints 42-1233 On/Off/On Lighted Rocker Switch - 10A/250V, 15A/125V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Hole | 1-5/8 x 3/4 in |
Product Details
| Type | Switch, Timer |
| Voltage | 125, 250V V |
| Color | Black/Red |
| Manufacturers Part Number | 16087-1 |
| Amperage | 10 A |
| Brand | Dynamic Cooking Systems |