This 3-outlet power strip is the perfect travel accessory. Featuring a 2.5' heavy-duty power cord with right angle plug that can fit snug behind furniture or into a tight space. It's small enough for travel but performs in a big way.
The tree polarize plugs are controlled by a lighted on/off rocker switch and a 15-amp circuit breaker. The cord is flexible, and the snug fit of the plug into a wall outlet is a feature that buyers love. The green indicator light lets you know when the outlets are active.
Whether you're stuck at the airport and desperately need to charge your devices or need an extra few feet of power to reach the outlet when working remotely at the library or coffee shop, this power strip has your power needs covered. If you want a fixed solution, this little dynamo can be wall-mounted. Eco-conscious manufacturer of sustainable outlets. Products and packaging are 100% recyclable.
GoGreen Power Power Strip, 3 Outlets, 15A, 2-1/2' Cord 3-pk
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 2.5 ft |
| Strip Length | 7 in |
Product Details
| Receptacle Style | 5-15R |
| Voltage Rating | 125 V |
| Mounting Location | Keyhole/Screw |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Plastic |
| Number of Conductors | 3 |
| Manufacturers Part Number | GG-13002MS |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | GoGreen Power |
| Type | Power Strip |
| Color | White |
| Amperage | 15 A |
| Angle | Right Angle |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Package Quantity | 1 |
| Surge Protection | No |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 3 |
Compliance & Certifications
| Certifications | cETL |