- Door Switch
- [ Micro Lever Switch Assy ] [ 1" Hole Ctrs ] [ On/Off ]
- [ No, Nc ] [ 3 Screw Terminals ], 1hp - 125v, 2hp - 250v
- Dynamic Cooking Systems
Allpoints 42-1236 Micro Lever Door Switch Assembly - 125V/250V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$54.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Hole | 1 in |
Product Details
| Manufacturers Part Number | 16054 |
| Type | Switch, Timer |
| Voltage | 125, 250V V |
| Color | Black |
| Brand | Dynamic Cooking Systems |