- 240v, 15 Amp, With Palnut Attached, Flat Down,
- No Slot D-Stem .184", 7/8" Long,
- Use Pointer Dial # 22-1178 For Hatco
- Gen Use Black Knob # 22-1349
- 2" Dia, Off-Lo-2-6-Hi, Universal Mount, W/ 5 Inserts,
- Old Style "Pilot" Terminal Now Relocated And Labeled "P2"
Allpoints 42-1478 Infinite Control Switch - 13A/240V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | SU-P-215 |
| Amperage | 13 A |
| Type | Switch, Timer |
| Voltage | 240V V |
| Color | White/Gray |
| Brand | Advance Tabco |