Johnson Controls Standard Flow Switch F261KAH-V01C
|
Questions & Answers (0)
Product Description
The Johnson Controls F261 Series Flow Switches respond to fluid flow in lines carrying water, ethylene glycol, or other nonhazardous fluids. These models also work in applications with swimming pool water and lubricating oils. F261 Series Standard Flow Switches use a variety of paddle sizes to respond to fluid flow rates in applications with pipe sizes greater than 1 inch trade size..
PRICE
$259.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 3 in |
| Height | 4-1/4 in |
| Weight | 2 lbs |
| Connection Size | 1 in |
Product Details
| Max Fluid Temperature | 250°F °F |
| Max Ambient Temperature | -40 To 140 |
| Type | Standard Flow |
| Horsepower | 1 HP |
| Switch Type | SPDT |
| Min Fluid Temperature | -20°F °F |
| Voltage | 240 / 230 / 208 / 120 / 24 V |
| Material | Stainless Steel |
| Description | Fluid Flow Switch |
| Manufacturers Part Number | F261KAH-V01C |
| Brand | Johnson Controls |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cULus, CE, RCM |