- Rocker Switch, 15a/125v, 10a/250v, Dpdt, On/On,
- 6ea 1/4" Tab, Black Rocker W/Chrome Bezel,
- Fits 7/8" X 1-1/2" Hole.
Allpoints 42-1608 On/On Rocker Switch - 15A/125V, 10A/250V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1011817 |
| Amperage | 10, 15 A |
| Type | Switch, Timer |
| Voltage | 125, 250V V |
| Color | Black/Silver |
| Brand | Southbend |